Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Programmable Thermostat, 2 H, 1 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T721

  • Zoro # G1857101


product price: $98.94
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
2
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T721
Zoro #
G1857101
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32"
Width
4 45/64"
Depth
1 7/64 in
Overall Height
4 3/8 in
Digit Size
Easy Read
Overall Depth
1 1/16 in
Overall Width
4 11/16 in

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
2
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off-Emergency
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
Yes
Automatic Changeover
No
Temporary Program Override
No
Includes
2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
Features
Heat Pump
Humidification Control
No
Dehumidification Control
No
Temporary Temperature Hold
No
Key Pad Lockout
No
Display
Large Character
Battery Backup
Yes
Filter Indicator
Yes
Fan Switching
Auto-on
Terminal Designations
R,C,Y,W2,E,G,O,B
Programmable Fan
No
Low Battery Indicator
Yes
Batteries Included
Yes
For Use With
Heating and Cooling
Remote Sensing Capability
No
Temperature Limiting
No
Display Type
Digital
Control Type
Push Button
Stages
1H/1C Conventional, 2H/1C Heat Pump
Includes Positive Off
Yes
Maximum Control Temperature
90 Degrees F
System/Fan Settings
Cool-Emergency Heat-Heat-Off/Auto-On
Differential Type
Adjustable
Minimum Operating Temperature
32 Degrees F
Minimum Control Temperature
44 Degrees F
Operating Temperature Range
32 Degrees to 105 Degrees F
Housing Color
White
Electrical Connection Type
Hardwired
Programming Capability
Not Programmable
Battery Type
(2) AA Batteries
Number of Heating Stages - Heat Pump System
2
Shape
Square
Maximum Operating Temperature
105 Degrees F
Mounting Direction
Horizontal, Vertical
Number of Cooling Stages - Heat Pump System
1
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt
Changeover Type
Manual
Backlit Screen Color
Blue
Number of Switches
2
Temperature Control Range
44 Degrees to 90 Degrees F
Number of Heating Stages - Conventional System
1
Frequency
50 Hz, 60 Hz
Thermostat Type
Low Voltage
Mounting Direction/Shape
Square
Fan Settings
Auto-On
Application
Heat or Cool
Amperage
1.5 A
Temperature Scale
Fahrenheit/Celsius
Temperature Sensitivity
+/-1 Degrees F
Maximum Operating Humidity
90 %
Millivolt Compatible
Yes
System Settings
Cool-Emergency Heat-Heat-Off
Filter Change Reminder
Yes
Temperature Differential
0.2 Degrees F to 2 Degrees F
Number of Cooling Stages - Conventional System
1

Description

Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Easy Read, Digital, Dual Transformer Compatible No, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 44 Degrees F, Maximum Control Temperature 90 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.