Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WiFi Thermostat, 7, 5-1-1 Programs, 1 H, 1 C, Wall Mount, Hardwired, 24VAC

  • Mfr # T701i

  • Zoro # G1857171


product price: $166.31
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T701i
Zoro #
G1857171
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32"
Width
4 45/64"
Display Size
4 sq in
Depth
1 in
Overall Height
4 3/8 in
Overall Width
4 11/16 in
Overall Depth
1 in
Screen Height
2 in

Details

Item
WiFi Thermostat
Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired
750mV Compatible
No
Programs per Week
7, 5-1-1
Low Battery Indicator
No
Temporary Program Override
Yes
Filter Indicator
No
Temporary Temperature Hold
Yes
Features
Non - Programmable or Programmable 1H/1C WiFi
Key Pad Lockout
No
Display Color
Blue
Temp. Settings per Day
4
Battery Backup
No
Includes
2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
For Use With
Heating and Cooling
Automatic Changeover
No
Terminal Designations
RC, RH, C, O, B, G, Y, W
Batteries Included
No
Programmable Fan
No
Humidification Control
No
Dehumidification Control
No
Temperature Limiting
No
WiFi Capability
Yes
Display Type
LCD
Remote Sensing Capability
No
Fan Switching
Auto-on
Control Type
Push Button
Stages
1H/1C Conventional, 1H/1C Heat Pump
Programming Capability
7-Day
Differential Type
Adjustable
Minimum Temperature Control
44 Degrees F
Number of Cooling Stages - Conventional System
1
Temperature Scale
Fahrenheit/Celsius
Temperature settings per day
4
Compatible Software/Device
Android, Apple Homekit
System Settings
Cool-Heat-Off
Temperature Control Range
44 Degrees F to 90 Degrees F
Housing Color
White
Backlit Screen
Yes
Thermostat Type
Low Voltage
Filter Change Reminder
No
Temperature Readout
Yes
Includes Positive Off
Yes
Fan Settings
Auto-On
Number of Cooling Stages - Heat Pump System
1
Maximum Temperature Control
90 Degrees F
Application/Stages
Heat and Cool; 1H/1C Conventional, 1H/1C Heat Pump
Application
Heat and Cool
Maximum Operating Humidity
90 %
Amazon Alexa Compatible
No
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump without Aux
Electrical Connection Type
Hardwired
Number of Heating Stages - Conventional System
1
Includes Batteries
No
Changeover Type
Manual
Mounting Direction
Horizontal or Vertical
Millivolt Compatible
No
Smart Connectivity
Wi-Fi Control
Shape
Square
Mounting Direction/Shape
Square
Temperature Differential
1 Degrees F
Backlit Screen Color
Blue
Frequency
50 Hz, 60 Hz
Number of Heating Stages - Heat Pump System
1

Description

Low Voltage WiFi Thermostat, Heat and Cool, Manual, Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump without Aux, Push Button, Dehumidification Control No, Differential Type Adjustable, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 44 Degrees F, Maximum Temperature Control 90 Degrees F, Mounting Direction Horizontal or Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.