18-inch Oscillating Pedestal Fan w/Adjustable Tilt, 3 Speed Control, Black w/ Remote

  • Mfr # PF18RB

  • Zoro # G209252764


product price: $58.59
/ea

Key Features

Standards
UL Listed; ETL Certified US & Canada
Voltage
120V AC
Size
18 in
Fan Speed
Variable Speed
Depth
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF18RB
Zoro #
G209252764
UPC #
810124140557
Country of Origin
China

Dimensions

Size
18 in
Width
23.6 in
Depth
5.1 in

Details

Color
Black
Standards
UL Listed; ETL Certified US & Canada
Voltage
120V AC
Fan Speed
Variable Speed
Material
Polypropylene
Power Source
Plug-In

Description

Proaira fans blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products offer energy efficiency options and are ETL listed, providing safe and reliable performance year-round.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.