Zoro Homepage

Oscillating Ceramic Heater, 1500W - Happy Face

  • Mfr # HTR40

  • Zoro # G310802254


product price: $41.95
/ea

Key Features

Heater Voltage
120
Oscillating
70-degree
Width
5.3 in
Depth
10.8 in
Heater Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTR40
Zoro #
G310802254
UPC #
810124143312
Country of Origin
China

Dimensions

Width
5.3 in
Depth
10.8 in
Length
6.9 in

Details

Heater Voltage
120
Oscillating
70-degree
Heater Color
Black
Features
Stay Cool Housing, Adjustable Thermostat
Number of Heat Settings
3
Wattage
750/1500
Standards
UL Listed: ETL Listed
For Use With
Indoor Use
Safety Features
Safety Tip Over Switch, Overheat Protection
Heater Type
Compact

Description

Proaira heaters blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products are ETL and UL-listed, providing safe and reliable performance year-round.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.