Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Procell Procell AAA Alkaline Battery, 24 PK, 1.5VDC PC2400BKD

Procell AAA Alkaline Battery, 24 PK, 1.5VDC (Discontinued)

  • Mfr # PC2400BKD
  • Zoro # G7523549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC2400BKD
Zoro #
G7523549
UPC #
41333857954
Country of Origin
China

Dimensions

Battery Size
AAA
Standard Battery Size
AAA

Details

Item
Batteries
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Material
Alkaline Manganese Dioxide
For Use With Battery Type
Professional and Industrial Electronic Devices
Voltage
1.5 V
Weight
0.63 lbs
Standard Battery Series
Procell
Battery Type
Alkaline
Battery Performance
Everyday
Series
Procell

Description

ProcellĀ® Alkaline AAA Batteries, 24/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.