Zoro Homepage

Expansion Joint, 1 in, Flanged, PTFE

  • Mfr # 010X030445BD

  • Zoro # G708373250


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Overall Length
3 in
Bolt Hole Size
1/2 in
Features
Reinforcing Rings
Expansion Distance
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010X030445BD
Zoro #
G708373250
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3 in
Bolt Hole Size
1/2 in
Flange Diameter
6 in
Bolt Circle Diameter
3 1/8 in

Details

Item
Expansion Joint
Features
Reinforcing Rings
Expansion Distance
1/2 in
For Fluid Type
Acids, Caustics
Maximum Vacuum Pressure
Not Designed for Vacuum Service
Reinforcement Material
PTFE
Bolt Hole Threading
Unthreaded
Compression Distance
1/2 in
Expansion Joint Type
Convoluted
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-20 Degrees F
Connection Type
Flanged
Maximum Off-Center Angle
20 Degrees
Burst Pressure
288 psi
Offset Distance
1/2 in
Joint Material
PTFE
Flange Material
Ductile Iron
Number of Bolt Holes
4
Maximum Operating Pressure
72 psi @ 70F

Description

Expansion Joint, Bolt Circle Diameter 3 1/8 in, Bolt Hole Size 1/2 in, Bolt Hole Threading Unthreaded, Burst Pressure 288 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 6 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.