Zoro Homepage

Expansion Joint, 1.5 in, Flanged, EPDM

  • Mfr # 015X0631ENSF61

  • Zoro # G708373298


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Bolt Hole Size
1/2 in
Overall Length
6 in
Joint Material
EPDM
Reinforcement Material
Rubber Impregnated Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015X0631ENSF61
Zoro #
G708373298
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
1 1/2 in
Bolt Hole Size
1/2 in
Overall Length
6 in
Bolt Circle Diameter
3 7/8 in
Flange Diameter
5 in

Details

Item
Expansion Joint
Joint Material
EPDM
Reinforcement Material
Rubber Impregnated Polyester
Expansion Joint Type
Single Bulb
Connection Type
Flanged
Features
Flanges Molded into Body, Retaining Rings
For Fluid Type
Fluids with 20% or Less Solids
Maximum Operating Temperature
250 Degrees F
Compression Distance
1 13/32 in
Maximum Operating Pressure
200 psi @ 170F
Number of Bolt Holes
4
Maximum Vacuum Pressure
26 in Hg @ 170F
Flange Material
EPDM
Minimum Operating Temperature
-20 Degrees F
Offset Distance
19/32 in
Bolt Hole Threading
Unthreaded
Expansion Distance
45/64 in
Burst Pressure
800 psi
Maximum Off-Center Angle
38.1 Degrees

Description

Expansion Joint, Bolt Circle Diameter 3 7/8 in, Bolt Hole Size 1/2 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 13/32 in, Connection Type Flanged, Expansion Distance 45/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 5 in, Flange Material EPDM, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids, Joint Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.