Zoro Homepage

Expansion Joint, 2 in, Flanged, Neoprene

  • Mfr # 020X0631P

  • Zoro # G308373261


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Expansion Distance
45/64 in
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020X0631P
Zoro #
G308373261
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
2 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Flange Diameter
6 in
Bolt Circle Diameter
4 3/4 in

Details

Item
Expansion Joint
Expansion Distance
45/64 in
Minimum Operating Temperature
-20 Degrees F
Bolt Hole Threading
Unthreaded
Expansion Joint Type
Single Bulb
Maximum Operating Pressure
200 psi @ 170F
Compression Distance
1 13/32 in
Maximum Off-Center Angle
34.2 Degrees
Reinforcement Material
Rubber Impregnated Polyester
Maximum Operating Temperature
212 Degrees F
Maximum Vacuum Pressure
26 in Hg @ 170F
Flange Material
Neoprene
For Fluid Type
Fluids with 20% or Less Solids
Number of Bolt Holes
4
Burst Pressure
800 psi
Joint Material
Neoprene
Connection Type
Flanged
Offset Distance
19/32 in
Features
Flanges Molded into Body, Retaining Rings

Description

Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 13/32 in, Connection Type Flanged, Expansion Distance 45/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 6 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.