Zoro Homepage

Expansion Joint, 2 in, Flanged, Neoprene

  • Mfr # 020X0661RP

  • Zoro # G408373277


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Joint Material
Neoprene
Maximum Operating Temperature
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020X0661RP
Zoro #
G408373277
UPC #
-
Country of Origin
Brazil

Dimensions

Pipe Size
2 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Flange Diameter
6 in
Bolt Circle Diameter
4 3/4 in

Details

Item
Expansion Joint
Joint Material
Neoprene
Maximum Operating Temperature
225 Degrees F
Flange Material
Neoprene
Maximum Operating Pressure
225 psi @ 194F
Expansion Distance
5/8 in
Maximum Off-Center Angle
25 Degrees
Minimum Operating Temperature
-20 Degrees F
Reinforcement Material
Rubber Impregnated Polyester
Maximum Vacuum Pressure
24 in Hg @ 194F
Number of Bolt Holes
4
Expansion Joint Type
Single Bulb
Compression Distance
1 1/2 in
Features
Flanges Molded into Body, Retaining Rings
Connection Type
Flanged
Bolt Hole Threading
Unthreaded
Burst Pressure
900 psi
Offset Distance
3/4 in

Description

Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 1 1/2 in, Connection Type Flanged, Expansion Distance 5/8 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 6 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.