Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 2 in, Flanged, PTFE

  • Mfr # 020X027443BD

  • Zoro # G108373263


product price: $1,202.39
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Overall Length
2.75 in
Bolt Hole Size
5/8 in
Maximum Operating Temperature
400 Degrees F
Number of Bolt Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020X027443BD
Zoro #
G108373263
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
2.75 in
Bolt Hole Size
5/8 in
Bolt Circle Diameter
4 3/4 in
Flange Diameter
8 1/8 in

Details

Item
Expansion Joint
Maximum Operating Temperature
400 Degrees F
Number of Bolt Holes
4
Connection Type
Flanged
Minimum Operating Temperature
-20 Degrees F
For Fluid Type
Acids, Caustics
Reinforcement Material
PTFE
Maximum Vacuum Pressure
29.9 in Hg @ 400F
Maximum Operating Pressure
138 psi @ 70F
Joint Material
PTFE
Bolt Hole Threading
Unthreaded
Expansion Distance
3/4 in
Maximum Off-Center Angle
14 Degrees
Compression Distance
3/4 in
Expansion Joint Type
Convoluted
Burst Pressure
552 psi
Features
Reinforcing Rings
Offset Distance
3/8 in
Flange Material
Ductile Iron

Description

Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 552 psi, Compression Distance 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 8 1/8 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.