Expansion Joint, 3 in, Flanged, EPDM
Mfr # 030X0631ENSF61
Zoro # G408373291
product price: $1,204.61
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Overall Length
6 in
Bolt Hole Size
5/8 in
Reinforcement Material
Rubber Impregnated Polyester
Expansion Joint Type
Single Bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
030X0631ENSF61
Zoro #
G408373291
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Pipe Size
3 in
Overall Length
6 in
Bolt Hole Size
5/8 in
Bolt Circle Diameter
6 in
Flange Diameter
7 1/2 in
Details
Item
Expansion Joint
Reinforcement Material
Rubber Impregnated Polyester
Expansion Joint Type
Single Bulb
Expansion Distance
45/64 in
Maximum Operating Temperature
250 Degrees F
Flange Material
EPDM
Maximum Vacuum Pressure
26 in Hg @ 170F
Burst Pressure
800 psi
Features
Flanges Molded into Body, Retaining Rings
Offset Distance
19/32 in
Compression Distance
1 13/32 in
Minimum Operating Temperature
-20 Degrees F
Connection Type
Flanged
Bolt Hole Threading
Unthreaded
Joint Material
EPDM
For Fluid Type
Fluids with 20% or Less Solids
Number of Bolt Holes
4
Maximum Off-Center Angle
23 Degrees
Maximum Operating Pressure
200 psi @ 170F
Description
Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 13/32 in, Connection Type Flanged, Expansion Distance 45/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 7 1/2 in, Flange Material EPDM, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids, Joint Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.