Zoro Homepage
This item is Discontinued.
Proco Products Expansion Joint, 3 in, Flanged, Neoprene 030X0540CJ

Expansion Joint, 3 in, Flanged, Neoprene (Discontinued)

  • Mfr # 030X0540CJ
  • Zoro # G308373339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030X0540CJ
Zoro #
G308373339
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
3 in
Overall Length
5 in
Bolt Hole Size
5/8 in
Bolt Circle Diameter
6 in
Flange Diameter
7 1/2 in

Details

Item
Expansion Joint
Reinforcement Material
Rubber Impregnated Nylon
Expansion Distance
1 1/4 in
Flange Material
Steel
Maximum Vacuum Pressure
15 in Hg @ 170F
For Fluid Type
Food Grade for Fluids and Solids Low Velocity
Number of Bolt Holes
4
Compression Distance
1 1/16 in
Bolt Hole Threading
Unthreaded
Joint Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Flange Material Finish
Zinc-Plated
Minimum Operating Temperature
-20 Degrees F
Maximum Off-Center Angle
40 Degrees
Offset Distance
1 3/16 in
Features
Flange Rings
Connection Type
Flanged
Maximum Operating Pressure
235 psi @ 170F
Expansion Joint Type
Single Bulb
Burst Pressure
940 psi

Description

Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 940 psi, Compression Distance 1 1/16 in, Connection Type Flanged, Expansion Distance 1 1/4 in, Expansion Joint Type Single Bulb, Features Flange Rings, Flange Diameter 7 1/2 in, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange Material Grade Not Applicable, For Fluid Type Food Grade for Fluids and Solids Low Velocity, Joint Material Neoprene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.