Zoro Homepage

Expansion Joint, 4 in, Flanged, EPDM

  • Mfr # 040X0640AVEQ

  • Zoro # G008373325


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Bolt Hole Size
5/8 in
Overall Length
6 in
For Fluid Type
Food Grade for Fluids and Solids Low Velocity
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040X0640AVEQ
Zoro #
G008373325
UPC #
-
Country of Origin
Indonesia

Dimensions

Pipe Size
4 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Flange Diameter
9 in
Bolt Circle Diameter
7 1/2 in

Description

Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 3/4 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Single Bulb, Features Flange Rings, Flange Diameter 9 in, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange Material Grade Not Applicable, For Fluid Type Food Grade for Fluids and Solids Low Velocity, Joint Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.