Zoro Homepage

Expansion Joint, 4 in, Flanged, Neoprene

  • Mfr # 040X0631P

  • Zoro # G108373324


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Maximum Vacuum Pressure
26 in Hg @ 170F
Flange Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040X0631P
Zoro #
G108373324
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
4 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Flange Diameter
9 in
Bolt Circle Diameter
7 1/2 in

Details

Item
Expansion Joint
Maximum Vacuum Pressure
26 in Hg @ 170F
Bolt Hole Threading
Unthreaded
Expansion Distance
45/64 in
Maximum Operating Pressure
200 psi @ 170F
Burst Pressure
800 psi
Connection Type
Flanged
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
212 Degrees F
Compression Distance
1 13/32 in
Reinforcement Material
Rubber Impregnated Polyester
Offset Distance
19/32 in
Features
Flanges Molded into Body, Retaining Rings
Number of Bolt Holes
8
Flange Material
Neoprene
Expansion Joint Type
Single Bulb
Joint Material
Neoprene
Maximum Off-Center Angle
18.8 Degrees
For Fluid Type
Fluids with 20% or Less Solids

Description

Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 13/32 in, Connection Type Flanged, Expansion Distance 45/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 9 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.