Zoro Homepage

Expansion Joint, 4 in, Flanged, Neoprene

  • Mfr # 040X0661RP

  • Zoro # G908373319


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Overall Length
6 in
Bolt Hole Size
5/8 in
Number of Bolt Holes
8
Maximum Off-Center Angle
14 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040X0661RP
Zoro #
G908373319
UPC #
-
Country of Origin
Brazil

Dimensions

Pipe Size
4 in
Overall Length
6 in
Bolt Hole Size
5/8 in
Bolt Circle Diameter
7 1/2 in
Flange Diameter
9 in

Details

Item
Expansion Joint
Number of Bolt Holes
8
Maximum Off-Center Angle
14 Degrees
Connection Type
Flanged
Maximum Operating Temperature
225 Degrees F
Reinforcement Material
Rubber Impregnated Polyester
Features
Flanges Molded into Body, Retaining Rings
Maximum Operating Pressure
225 psi @ 194F
Compression Distance
1 1/2 in
Offset Distance
3/4 in
Maximum Vacuum Pressure
24 in Hg @ 194F
Bolt Hole Threading
Unthreaded
Joint Material
Neoprene
Flange Material
Neoprene
Minimum Operating Temperature
-20 Degrees F
Burst Pressure
900 psi
Expansion Distance
5/8 in
Expansion Joint Type
Single Bulb

Description

Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 1 1/2 in, Connection Type Flanged, Expansion Distance 5/8 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 9 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.