Zoro Homepage

Expansion Joint, 4 in, Flanged, PTFE

  • Mfr # 040X036443BD

  • Zoro # G708373304


product price: $2,258.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Overall Length
3.63 in
Bolt Hole Size
5/8 in
Flange Material
Ductile Iron
For Fluid Type
Acids, Caustics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040X036443BD
Zoro #
G708373304
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
3.63 in
Bolt Hole Size
5/8 in
Flange Diameter
11 1/8 in
Bolt Circle Diameter
7 1/2 in

Details

Item
Expansion Joint
Flange Material
Ductile Iron
For Fluid Type
Acids, Caustics
Expansion Distance
1 in
Compression Distance
1 in
Maximum Operating Pressure
138 psi @ 70F
Maximum Vacuum Pressure
29.9 in Hg @ 400F
Number of Bolt Holes
8
Offset Distance
1/2 in
Connection Type
Flanged
Features
Reinforcing Rings
Minimum Operating Temperature
-20 Degrees F
Reinforcement Material
PTFE
Burst Pressure
552 psi
Joint Material
PTFE
Expansion Joint Type
Convoluted
Maximum Operating Temperature
400 Degrees F
Maximum Off-Center Angle
14 Degrees
Bolt Hole Threading
Unthreaded

Description

Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 552 psi, Compression Distance 1 in, Connection Type Flanged, Expansion Distance 1 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 11 1/8 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.