Zoro Homepage

Expansion Joint, 5 in, Flanged, EPDM

  • Mfr # 050X0631E

  • Zoro # G908373340


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5 in
Bolt Hole Size
3/4 in
Overall Length
6 in
Bolt Hole Threading
Unthreaded
Joint Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050X0631E
Zoro #
G908373340
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
5 in
Bolt Hole Size
3/4 in
Overall Length
6 in
Flange Diameter
10 in
Bolt Circle Diameter
8 1/2 in

Details

Item
Expansion Joint
Bolt Hole Threading
Unthreaded
Joint Material
EPDM
For Fluid Type
Fluids with 20% or Less Solids
Maximum Off-Center Angle
15.2 Degrees
Maximum Vacuum Pressure
26 in Hg @ 170F
Expansion Distance
51/64 in
Connection Type
Flanged
Number of Bolt Holes
8
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-20 Degrees F
Reinforcement Material
Rubber Impregnated Polyester
Flange Material
EPDM
Maximum Operating Pressure
200 psi @ 170F
Features
Flanges Molded into Body, Retaining Rings
Compression Distance
1 19/32 in
Expansion Joint Type
Single Bulb
Burst Pressure
800 psi
Offset Distance
45/64 in

Description

Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 19/32 in, Connection Type Flanged, Expansion Distance 51/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 10 in, Flange Material EPDM, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids, Joint Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.