Expansion Joint, 5 in, Flanged, Neoprene
Mfr # 050X0631P
Zoro # G608373329
product price: $952.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
5 in
Bolt Hole Size
3/4 in
Overall Length
6 in
Maximum Off-Center Angle
15.2 Degrees
Bolt Hole Threading
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050X0631P
Zoro #
G608373329
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Pipe Size
5 in
Bolt Hole Size
3/4 in
Overall Length
6 in
Bolt Circle Diameter
8 1/2 in
Flange Diameter
10 in
Details
Item
Expansion Joint
Maximum Off-Center Angle
15.2 Degrees
Bolt Hole Threading
Unthreaded
Maximum Operating Pressure
200 psi @ 170F
For Fluid Type
Fluids with 20% or Less Solids
Minimum Operating Temperature
-20 Degrees F
Joint Material
Neoprene
Connection Type
Flanged
Expansion Joint Type
Single Bulb
Features
Flanges Molded into Body, Retaining Rings
Flange Material
Neoprene
Compression Distance
1 19/32 in
Reinforcement Material
Rubber Impregnated Polyester
Maximum Operating Temperature
212 Degrees F
Expansion Distance
51/64 in
Offset Distance
45/64 in
Maximum Vacuum Pressure
26 in Hg @ 170F
Burst Pressure
800 psi
Number of Bolt Holes
8
Description
Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 19/32 in, Connection Type Flanged, Expansion Distance 51/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 10 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.