Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 5 in, Flanged, PTFE

  • Mfr # 050X032442BD

  • Zoro # G708373342


product price: $2,294.09
/ea
Free Shipping & Returns

Key Features

Pipe Size
5 in
Bolt Hole Size
3/4 in
Overall Length
3.25 in
Maximum Operating Pressure
185 psi @ 70F
Number of Bolt Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050X032442BD
Zoro #
G708373342
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
5 in
Bolt Hole Size
3/4 in
Overall Length
3.25 in
Flange Diameter
13 in
Bolt Circle Diameter
8 1/2 in

Details

Item
Expansion Joint
Maximum Operating Pressure
185 psi @ 70F
Number of Bolt Holes
8
Maximum Vacuum Pressure
29.9 in Hg @ 400F
Maximum Off-Center Angle
7 Degrees
Burst Pressure
740 psi
Expansion Joint Type
Convoluted
Compression Distance
1/2 in
Minimum Operating Temperature
-20 Degrees F
Connection Type
Flanged
Reinforcement Material
PTFE
Offset Distance
1/4 in
Joint Material
PTFE
Bolt Hole Threading
Unthreaded
Flange Material
Ductile Iron
For Fluid Type
Acids, Caustics
Maximum Operating Temperature
400 Degrees F
Features
Reinforcing Rings
Expansion Distance
1/2 in

Description

Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 740 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 13 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Chemicals, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.