Zoro Homepage

Expansion Joint, 5 in, Flanged, PTFE

  • Mfr # 050X060445BD

  • Zoro # G008373264


product price: $3,859.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5 in
Overall Length
6 in
Bolt Hole Size
3/4 in
Flange Diameter
13 in
Joint Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050X060445BD
Zoro #
G008373264
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
5 in
Overall Length
6 in
Bolt Hole Size
3/4 in
Flange Diameter
13 in
Bolt Circle Diameter
8 1/2 in

Details

Item
Expansion Joint
Joint Material
PTFE
Maximum Operating Temperature
400 Degrees F
Offset Distance
5/8 in
Maximum Off-Center Angle
20 Degrees
Connection Type
Flanged
Features
Reinforcing Rings
Expansion Joint Type
Convoluted
Expansion Distance
1 1/4 in
Reinforcement Material
PTFE
Burst Pressure
248 psi
For Fluid Type
Acids, Caustics
Number of Bolt Holes
8
Minimum Operating Temperature
-20 Degrees F
Bolt Hole Threading
Unthreaded
Flange Material
Ductile Iron
Maximum Operating Pressure
62 psi @ 70F
Maximum Vacuum Pressure
Not Designed for Vacuum Service
Compression Distance
1 1/4 in

Description

Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 248 psi, Compression Distance 1 1/4 in, Connection Type Flanged, Expansion Distance 1 1/4 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 13 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.