Zoro Homepage

Expansion Joint, 6 in, Flanged, EPDM

  • Mfr # 060X0661RE

  • Zoro # G508373320


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Overall Length
6 in
Bolt Hole Size
3/4 in
Maximum Off-Center Angle
12 Degrees
Expansion Joint Type
Single Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060X0661RE
Zoro #
G508373320
UPC #
-
Country of Origin
Brazil

Dimensions

Pipe Size
6 in
Overall Length
6 in
Bolt Hole Size
3/4 in
Bolt Circle Diameter
9 1/2 in
Flange Diameter
11 in

Details

Item
Expansion Joint
Maximum Off-Center Angle
12 Degrees
Expansion Joint Type
Single Bulb
Reinforcement Material
Rubber Impregnated Polyester
Burst Pressure
900 psi
Joint Material
EPDM
Offset Distance
3/4 in
Maximum Vacuum Pressure
24 in Hg @ 194F
Maximum Operating Temperature
250 Degrees F
Features
Flanges Molded into Body, Retaining Rings
Number of Bolt Holes
8
Bolt Hole Threading
Unthreaded
Expansion Distance
5/8 in
Flange Material
EPDM
Compression Distance
1 1/2 in
Connection Type
Flanged
Maximum Operating Pressure
225 psi @ 194F
Minimum Operating Temperature
-20 Degrees F

Description

Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 1 1/2 in, Connection Type Flanged, Expansion Distance 5/8 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 11 in, Flange Material EPDM, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.