Zoro Homepage

Expansion Joint, 6 in, Flanged, Neoprene

  • Mfr # 060X0631P

  • Zoro # G008373288


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Overall Length
6 in
Bolt Hole Size
3/4 in
Flange Diameter
11 in
Flange Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060X0631P
Zoro #
G008373288
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
6 in
Overall Length
6 in
Bolt Hole Size
3/4 in
Flange Diameter
11 in
Bolt Circle Diameter
9 1/2 in

Details

Item
Expansion Joint
Flange Material
Neoprene
Minimum Operating Temperature
-20 Degrees F
Number of Bolt Holes
8
Compression Distance
1 19/32 in
Maximum Vacuum Pressure
26 in Hg @ 170F
Expansion Distance
51/64 in
Maximum Operating Pressure
200 psi @ 170F
Joint Material
Neoprene
Features
Flanges Molded into Body, Retaining Rings
Reinforcement Material
Rubber Impregnated Polyester
For Fluid Type
Fluids with 20% or Less Solids
Expansion Joint Type
Single Bulb
Offset Distance
45/64 in
Connection Type
Flanged
Maximum Off-Center Angle
12.8 Degrees
Maximum Operating Temperature
212 Degrees F
Burst Pressure
800 psi
Bolt Hole Threading
Unthreaded

Description

Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 19/32 in, Connection Type Flanged, Expansion Distance 51/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 11 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.