Zoro Homepage

Expansion Joint, 6 in, Flanged, PTFE

  • Mfr # 060X040443BD

  • Zoro # G208373309


product price: $3,140.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Bolt Hole Size
3/4 in
Overall Length
4 in
Offset Distance
9/16 in
Bolt Hole Threading
Unthreaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060X040443BD
Zoro #
G208373309
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
6 in
Bolt Hole Size
3/4 in
Overall Length
4 in
Flange Diameter
14 in
Bolt Circle Diameter
9 1/2 in

Details

Item
Expansion Joint
Offset Distance
9/16 in
Bolt Hole Threading
Unthreaded
Maximum Vacuum Pressure
29.9 in Hg @ 300F
Features
Reinforcing Rings
Reinforcement Material
PTFE
Number of Bolt Holes
8
Burst Pressure
552 psi
Flange Material
Ductile Iron
Maximum Operating Pressure
138 psi @ 70F
Maximum Operating Temperature
400 Degrees F
Connection Type
Flanged
Expansion Distance
1 1/8 in
Minimum Operating Temperature
-20 Degrees F
Compression Distance
1 1/8 in
Expansion Joint Type
Convoluted
For Fluid Type
Acids, Caustics
Joint Material
PTFE
Maximum Off-Center Angle
14 Degrees

Description

Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 552 psi, Compression Distance 1 1/8 in, Connection Type Flanged, Expansion Distance 1 1/8 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 14 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.