Zoro Homepage

Expansion Joint, 6 in, Flanged, PTFE

  • Mfr # 060X060445BD

  • Zoro # G408373246


product price: $4,722.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Overall Length
6 in
Bolt Hole Size
3/4 in
Burst Pressure
288 psi
Offset Distance
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060X060445BD
Zoro #
G408373246
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
6 in
Overall Length
6 in
Bolt Hole Size
3/4 in
Bolt Circle Diameter
9 1/2 in
Flange Diameter
14 in

Details

Item
Expansion Joint
Burst Pressure
288 psi
Offset Distance
5/8 in
Minimum Operating Temperature
-20 Degrees F
Joint Material
PTFE
For Fluid Type
Acids, Caustics
Connection Type
Flanged
Maximum Operating Pressure
72 psi @ 70F
Number of Bolt Holes
8
Maximum Operating Temperature
400 Degrees F
Bolt Hole Threading
Unthreaded
Maximum Off-Center Angle
20 Degrees
Expansion Joint Type
Convoluted
Reinforcement Material
PTFE
Features
Reinforcing Rings
Compression Distance
1 1/4 in
Expansion Distance
1 1/4 in
Maximum Vacuum Pressure
Not Designed for Vacuum Service
Flange Material
Ductile Iron

Description

Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 288 psi, Compression Distance 1 1/4 in, Connection Type Flanged, Expansion Distance 1 1/4 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 14 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.