Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 8 in, Flanged, EPDM

  • Mfr # 080X0640AVEQ

  • Zoro # G508373245


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8 in
Bolt Hole Size
3/4 in
Overall Length
6 in
Maximum Off-Center Angle
7 Degrees
Offset Distance
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080X0640AVEQ
Zoro #
G508373245
UPC #
-
Country of Origin
Indonesia

Dimensions

Pipe Size
8 in
Bolt Hole Size
3/4 in
Overall Length
6 in
Bolt Circle Diameter
11 3/4 in
Flange Diameter
13 1/2 in

Details

Item
Expansion Joint
Maximum Off-Center Angle
7 Degrees
Offset Distance
1/2 in
Number of Bolt Holes
8
For Fluid Type
Food Grade for Fluids and Solids Low Velocity
Reinforcement Material
Rubber Impregnated Nylon
Features
Flange Rings
Joint Material
EPDM
Burst Pressure
900 psi
Compression Distance
3/4 in
Connection Type
Flanged
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
225 psi @ 170F
Expansion Distance
1/2 in
Bolt Hole Threading
Unthreaded
Minimum Operating Temperature
-20 Degrees F
Expansion Joint Type
Single Bulb
Maximum Vacuum Pressure
26 in Hg @ 170F
Flange Material
Steel
Flange Material Finish
Zinc-Plated

Description

Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 3/4 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Single Bulb, Features Flange Rings, Flange Diameter 13 1/2 in, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange Material Grade Not Applicable, For Fluid Type Food Grade for Fluids and Solids Low Velocity, Joint Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.