Zoro Homepage

Expansion Joint, 8 in, Flanged, EPDM

  • Mfr # 080X0661RE

  • Zoro # G508373269


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8 in
Overall Length
6 in
Bolt Hole Size
3/4 in
Maximum Off-Center Angle
12 Degrees
Bolt Circle Diameter
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080X0661RE
Zoro #
G508373269
UPC #
-
Country of Origin
Brazil

Dimensions

Pipe Size
8 in
Overall Length
6 in
Bolt Hole Size
3/4 in
Bolt Circle Diameter
11 3/4 in
Flange Diameter
13 1/2 in

Details

Item
Expansion Joint
Maximum Off-Center Angle
12 Degrees
Maximum Operating Pressure
210 psi @ 194F
Connection Type
Flanged
Joint Material
EPDM
Flange Material
EPDM
Maximum Vacuum Pressure
24 in Hg @ 194F
Expansion Distance
5/8 in
Compression Distance
1 1/2 in
Reinforcement Material
Rubber Impregnated Polyester
Bolt Hole Threading
Unthreaded
Number of Bolt Holes
8
Offset Distance
3/4 in
Maximum Operating Temperature
250 Degrees F
Expansion Joint Type
Single Bulb
Features
Flanges Molded into Body, Retaining Rings
Burst Pressure
840 psi
Minimum Operating Temperature
-20 Degrees F

Description

Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 840 psi, Compression Distance 1 1/2 in, Connection Type Flanged, Expansion Distance 5/8 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 13 1/2 in, Flange Material EPDM, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.