Expansion Joint, 8 in, Flanged, Neoprene
Mfr # 080X0631P
Zoro # G508373252
product price: $1,600.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
8 in
Overall Length
6 in
Bolt Hole Size
3/4 in
Number of Bolt Holes
8
Expansion Joint Type
Single Bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
080X0631P
Zoro #
G508373252
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Pipe Size
8 in
Overall Length
6 in
Bolt Hole Size
3/4 in
Bolt Circle Diameter
11 3/4 in
Flange Diameter
13 1/2 in
Details
Item
Expansion Joint
Number of Bolt Holes
8
Expansion Joint Type
Single Bulb
Features
Flanges Molded into Body, Retaining Rings
Bolt Hole Threading
Unthreaded
Maximum Operating Temperature
212 Degrees F
Joint Material
Neoprene
Maximum Vacuum Pressure
26 in Hg @ 170F
Expansion Distance
51/64 in
For Fluid Type
Fluids with 20% or Less Solids
Maximum Operating Pressure
200 psi @ 170F
Compression Distance
1 19/32 in
Reinforcement Material
Rubber Impregnated Polyester
Offset Distance
45/64 in
Flange Material
Neoprene
Connection Type
Flanged
Minimum Operating Temperature
-20 Degrees F
Burst Pressure
800 psi
Maximum Off-Center Angle
9.7 Degrees
Description
Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 19/32 in, Connection Type Flanged, Expansion Distance 51/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 13 1/2 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.