Shop PROCO PRODUCTS

Exp.Joint, 1Bulb, Neoprene, 1-1/2", Flange

  • Mfr # 015X0661RP
  • Zoro # G908373265

product price: 
$
552.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Overall Length
6 in
Bolt Hole Size
1/2 in
Compression Distance
1 1/2 in
Maximum Operating Temperature
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
015X0661RP
Zoro #
G908373265
UPC #
-
Country of Origin
Brazil

Dimensions

Pipe Size
1 1/2 in
Overall Length
6 in
Bolt Hole Size
1/2 in
Bolt Circle Diameter
3 7/8 in
Flange Diameter
5 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Flanges Molded into Body, Retaining Rings

Details

Item
Expansion Joint
Compression Distance
1 1/2 in
Maximum Operating Temperature
250 Degrees F
Burst Pressure
900 psi
Reinforcement Material
Rubber Impregnated Polyester
Flange Material
Neoprene
Features
Flanges Molded into Body, Retaining Rings
Maximum Operating Pressure
225 psi @ 194F
Connection Type
Flanged
Expansion Joint Type
Single Bulb
Offset Distance
3/4 in
Seal Material
Neoprene
Minimum Operating Temperature
-20 Degrees F
Joint Material
Neoprene
Expansion Distance
5/8 in
Bolt Hole Threading
Unthreaded
Maximum Vacuum Pressure
24 in Hg @ 194F
Maximum Off-Center Angle
28 Degrees
Number of Bolt Holes
4
Fitting Side B Gender
Male
Standards
ASME B16.5ANSI B16.1 and ANSI B16.5 Class 125/150, AWWA C-207-07, Table 2 and 3 - Class D, Table 4 - Class E. Hole size shown is 1/8" larger than AWWA Standard
Fitting Side B Type
Flange
Fitting Side A Gender
Male

Description

Expansion Joint, Bolt Circle Diameter 3 7/8 in, Bolt Hole Size 1/2 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 1 1/2 in, Connection Type Flanged, Expansion Distance 5/8 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 5 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.