Natural Gas Ventless Infrared Plaque Heater With Base Feet - 30,000 BTU, Manual Control
- Mfr # MN300HPA-B
- Zoro # G823726214
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
BtuH Output
30,000 BTU
Finish
White
Width
9 in
Material
Metal
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MN300HPA-B
- Zoro #
- G823726214
- UPC #
- 848660008505
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Height
- 24 in
- Length
- 27 in
Details
- BtuH Output
- 30,000 BTU
- Finish
- White
- Material
- Metal
- Includes
- Vent Free Heater (1), Wall Bracket (1), Base Feet (1)
Description
The ProCom Heating Infrared MA Series of Vent Free Heaters delivers reliable heat and offers an easy way to add an extra heating source to your home. The heater has an easy push-button start with no electricity required, making it a great choice during power outages. The manual heat settings allow you to maintain and control the desired heat output, while the oxygen depletion sensor features an automatic shut-off design to keep your home safe. Product Features 30,000 Maximum BTU using Natural Gas Only Heats up to 1200 sq. ft. Operates off Natural Gas Only Manual Control- 2 Heat Settings - Low/High Space saving design without sacrificing beauty Economical: 99.9% efficient. No outside duct or chimney needed! Heat for only pennies an hour Safety Assurance: O.D.S. (Oxygen Depletion Sensor) included with automatic shut-off No electricity required! Push button Piezo ignition Base Feet included! Wall mounting bracket included! Optional blower sold separately Model PF06-YJLF-B CSA certified What's In the Box: Vent Free Heater - Qty. 1 Wall Bracket - Qty. 1 Base Feet - Qty. 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.