Zoro Homepage

The Web Chair

  • Mfr # PR723395

  • Zoro # G415828722


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR723395
Zoro #
G415828722
UPC #
657248406660
Country of Origin
China

Description

The Web Chair is upholstered with a unique Web mesh material which allows air to pass through The Web back distributes weight evenly and provides the perfect level of back support The patented Web Tension Knob allows the user to tighten or loosen the tension of the mesh material with a few simple twists This is a unique feature you will find only on the Web Chair The seat surface and the outer back areas are upholstered with genuine LeatherPlus Pneumatic gas lift seat height adjustment Adjustable tilt tension control Large 27 nylon base for greater stability Hooded double wheel casters Adjustable heights armrests.-Seat Size: 20W x 20.5D-Seat Height: 18-21.5H-Arm Height: 24.5-31H-Overall Size: 25.5W x 27D x 41-44.5H-Weight Capacity: 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.