Zoro Homepage

Pump, Rotary Vane, SS, Max. Flow (GPH): 112

  • Mfr # 113A100F31BA 250

  • Zoro # G3470467


product price: $157.99
/ea
Free Shipping & Returns

Key Features

HP @ 250 PSI
1/2 hp
Shaft
303 Stainless Steel
HP @ 200 PSI
1/3 hp
Body Material
Stainless Steel
External Relief
Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113A100F31BA 250
Zoro #
G3470467
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.9 in
Overall Width
3.9 in
Overall Length
3.3 in
Media Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Shaft Outer Diameter
1/2 in

Details

Item
Rotary Vane Pump
HP @ 250 PSI
1/2 hp
Shaft
303 Stainless Steel
HP @ 200 PSI
1/3 hp
Body Material
Stainless Steel
External Relief
Not Required
Max. Pressure (PSI)
250 psi
GPH
100 gph
GPH of Water @ 50 PSI
102 gph
Max. Temp. (F)
158 Degrees F
GPH of Water @ 250 PSI
94 gph
HP @ 100 PSI
1/4 hp
Relief Pressure Max. (PSI)
250 psi
GPH of Water @ 150 PSI
98 gph
Inlet/Outlet NPTF (In.)
3/8 in
Min. Flow Rate (GPH)
94 gph
Max. Flow (GPH)
112 gph
GPH of Water @ 100 PSI
100 gph
HP @ 50 PSI
1/4 hp
GPH of Water @ 200 PSI
96 gph
Relief Valve PSI Setting
200 psi
Built-In
Relief Valve
HP @ 150 PSI
1/3 hp
By-Pass
Yes
Mounting
Carbonator Clamp Style
Vane Material
Carbon
Includes
Relief Valve
Shaft Material
303 Stainless Steel
Standards
NSF, RoHS
Operating Temperature - Maximum
160 Degrees F
Flow Rate @ 150 psi
98 gph
Seal Material
Carbon, Ceramic
Compatible Motor Frame
48Y NEMA
NSF 169 Listed
Yes
Flow Rate - Maximum
100 gph
Viscosity - Maximum
100 cps
Flow Rate @ 200 psi
96 gph
Includes Filter
No
Feet of Head - Maximum
6 ft of head
Operating Temperature - Minimum
-4 Degrees F
Flow Rate - Minimum
94 gph
Flow Rate @ 50 psi
102 gph
Flow Rate @ 250 psi
94 gph
For Media Type
No
Media Intake Connection Type
FNPT
Flow Rate @ 100 psi
100 gph
Operating Pressure - Maximum
150 psi
Discharge Connection Type
NPT

Description

Rotary Vane Pump, Flow Rate - Maximum 100 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.