Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Vane Pump, 3/8 In, 131 GPH

  • Mfr # 141A125F11AA 250

  • Zoro # G3263741


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Max. Flow (GPH)
131 gph
GPH of Water @ 200 PSI
122 gph
GPH
125 gph
HP @ 150 PSI
1/2 hp
GPH of Water @ 50 PSI
128 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141A125F11AA 250
Zoro #
G3263741
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.4 in
Overall Width
3.9 in
Overall Length
3.6 in
Media Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Shaft Outer Diameter
1/2 in

Details

Item
Rotary Vane Pump
Max. Flow (GPH)
131 gph
GPH of Water @ 200 PSI
122 gph
GPH
125 gph
HP @ 150 PSI
1/2 hp
GPH of Water @ 50 PSI
128 gph
Min. Flow Rate (GPH)
121 gph
Relief Valve PSI Setting
200 psi
HP @ 200 PSI
1/2 hp
External Relief
Required
HP @ 100 PSI
1/2 hp
Shaft
Stainless
Filter Strainer
100 Mesh
GPH of Water @ 150 PSI
124 gph
Max. Pressure (PSI)
250 psi
Built-In
Relief Valve
Relief Pressure Max. (PSI)
250 psi
Mounting
Carbonator Clamp Style
GPH of Water @ 100 PSI
126 gph
Body Material
Brass
GPH of Water @ 250 PSI
120 gph
By-Pass
Yes
HP @ 50 PSI
1/4 hp
HP @ 250 PSI
3/4 hp
Inlet/Outlet NPTF (In.)
3/8 in
Max. Temp. (F)
158 Degrees F
Vane Material
Carbon
Shaft Material
303 Stainless Steel
Includes
Relief Valve
Standards
NSF, RoHS
Media Intake Connection Type
FNPT
Flow Rate - Maximum
125 gph
Viscosity - Maximum
100 cps
Includes Filter
Yes
Flow Rate @ 150 psi
124 gph
Filter Rating - Maximum
120 micron
Seal Material
Carbon, Ceramic
Feet of Head - Maximum
6 ft of head
Flow Rate @ 50 psi
128 gph
Flow Rate - Minimum
121 gph
Compatible Motor Frame
48Y NEMA
Operating Pressure - Maximum
150 psi
Discharge Connection Type
NPT
Flow Rate @ 250 psi
120 gph
Flow Rate @ 200 psi
122 gph
Flow Rate @ 100 psi
126 gph
Operating Temperature - Maximum
160 Degrees F
For Media Type
No
NSF 169 Listed
Yes
Operating Temperature - Minimum
-4 Degrees F

Description

Rotary Vane Pump, Flow Rate - Maximum 125 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 120 micron, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.