This item is Discontinued.

Procter & Gamble Microban 24-Hour Disinfectant Sanitizing Spray, Citrus, 15 Oz. Aerosol Spray, 6/Carton 30130

Microban 24-Hour Disinfectant Sanitizing Spray, Citrus, 15 Oz. Aerosol Spray, 6/Carton (Discontinued)

  • Mfr # 30130
  • Zoro # G404919059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30130
Zoro #
G404919059
UPC #
-
Country of Origin
United States

Description

kills the sars-cov-2 virus that causes covid-19 on hard non-porous surfaces in one minute. kills norovirus in five minutes. kills 99.9% of bacteria in five minutes, and keeps killing for 24 hours. suitable for everyday use on hard surfaces and non-washable soft surfaces like upholstery, backpacks, luggage, curtains and cushions. prevents the growth of fungal, mold and mildew spores for up to 28 days on fabric. 3 in 1, cleans, disinfects, sanitizes for 24 hours. kills the sars-cov-2 virus that causes covid-19 on hard non-porous surfaces in one minute. Provides 24-hour sanitization against bacteria even after multiple touches. Kills 99.9% of bacteria in five minutes, and keeps killing for 24 hours. Formulated for use on soft surfaces like fabrics, upholstery, luggage, and curtains. Application: disinfectant; applicable material: appliance exteriors; backpacks; beverage dispensers; chairs; curtains; cushions; door handles; elevator buttons; hand railings; high chairs & booster seats; laminated menus; luggage; tables/counter tops; trash receptacles; tv remotes; upholstery; chemical compound: quaternary ammonium compounds 0.20% dirt types: bacteria; fungi; mold; viruses including sars-cov-2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.