This item is Discontinued.

Procter & Gamble Procter & Gamble Commercial PGC79009 Mr. Clean Magic Eraser Pads - White PGC79009

Procter & Gamble Commercial PGC79009 Mr. Clean Magic Eraser Pads - White (Discontinued)

  • Mfr # PGC79009
  • Zoro # G404159004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC79009
Zoro #
G404159004
UPC #
37000790099
Country of Origin
Germany

Description

Get the muscle to take on tough messes with this cleaning pad. Sturdy pad is made with Durafoam that provides stronger cleaning performance to remove your toughest messes like magic. Microscrubbers reach into the surface grooves to lift away built up dirt and grime with just water alone. Multipurpose design can be used to clean walls, bathtubs, oven doors, light switches, doors and more. It can also be used to remove permanent marker stains, clean bruised baseboards and remove scuff marks.

Features
  • Get the muscle to take on tough messes with this cleaning pad
  • Sturdy pad is made with Durafoam that provides stronger cleaning performance to remove your toughest messes like magic
  • Microscrubbers reach into the surface grooves to lift away built up dirt and grime with just water alone
  • Multipurpose design can be used to clean walls, bathtubs, oven doors, light switches, doors and more
  • It can also be used to remove permanent marker stains, clean bruised baseboards and remove scuff marks
Specifications
  • Color: White
  • Country of Origin: Germany
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.