Shop PRODUCTS CO.
See all product information
Create Account
KRAFT PAPER 24in 40WT 1275ft
Mfr # 408241
Zoro # G722801142
product price:Â $83.39
/eaKey Features
Roll Length
1275 ft
Roll Width
24 in
Packing Paper Form
Roll
Packing Paper Type
Kraft Paper
Basis Weight
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408241
- Zoro #
- G722801142
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 1275 ft
- Roll Width
- 24 in
Details
- Item
- Kraft Paper Rolls
- Packing Paper Form
- Roll
- Packing Paper Type
- Kraft Paper
- Basis Weight
- 40 lb
- Material
- Kraft Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.