Wood Screw, #10, 3-1/2 in, Stainless Steel Torx Drive, 180 PK

  • Mfr # V56103

  • Zoro # G900471181


product price:Ā  $17.59
/pk 180, $0.10/ea
Sold in multiples of 4 for $70.36

Key Features

Torx Drive
System of Measurement
Inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V56103
Zoro #
G900471181
UPC #
662403493171
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in

Details

System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Item
Wood Screw

Description

Our Profefessional Decking & Outdoor Wood Screws are an all-around excellent deck screw with a superior salt spray rating. Not only for decks, these can be utilized for installing wood fencing, gates, patios or any wood related products such as cabintes, furniture, etc. Bronze SKTĀ® Coating - 1500 Hour Salt Spray. Comes with 1 bit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.