
Wood Screw, #10, 4 in, Stainless Steel Torx Drive, 150 PK
Mfr # V56104
Zoro # G600471191
product price:Ā $18.79
/pk 150, $0.13/ea
Sold in multiples of 4 for $75.16
Key Features
Torx Drive
System of Measurement
Inch
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V56104
Zoro #
G600471191
UPC #
662403493195
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Details
System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Item
Wood Screw
Description
Our Profefessional Decking & Outdoor Wood Screws are an all-around excellent deck screw with a superior salt spray rating. Not only for decks, these can be utilized for installing wood fencing, gates, patios or any wood related products such as cabintes, furniture, etc. Bronze SKTĀ® Coating - 1500 Hour Salt Spray. Comes with 1 bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.