
Wood Screw, #8, 2 in, Stainless Steel Torx Drive, 375 PK
Mfr # V56081
Zoro # G400471179
product price:Ā $13.99
/pk 375, $0.04/ea
Sold in multiples of 4 for $55.96
Key Features
Torx Drive
System of Measurement
Inch
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V56081
Zoro #
G400471179
UPC #
662403493072
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Item
Wood Screw
Description
Our Profefessional Decking and Outdoor Wood Screws are an all-around excellent deck screw with a superior salt spray rating. Not only for decks, these can be utilized for installing wood fencing, gates, patios or any wood related products such as cabintes, furniture, etc. Bronze SKTĀ® Coating - 1500 Hour Salt Spray. Comes with 1 bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.