
Wood Screw, #9, 3 in, Stainless Steel Torx Drive, 300 PK
Mfr # V56092
Zoro # G200471171
product price:Ā $19.75
/pk 300, $0.07/ea
Sold in multiples of 4 for $79.00
Key Features
Torx Drive
System of Measurement
Inch
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V56092
Zoro #
G200471171
UPC #
662403493119
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
3 in
Details
System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Item
Wood Screw
Description
Our Profefessional Decking &; Outdoor Wood Screws are an all-around excellent deck screw with a superior salt spray rating. Not only for decks, these can be utilized for installing wood fencing, gates, patios or any wood related products such as cabintes, furniture, etc. Bronze SKTĀ® Coating - 1500 Hour Salt Spray. Comes with 1 bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.