Tool Bag, Black, Ballistic Nylon, 0 Pockets

  • Mfr # 20794-8828

  • Zoro # G0191408


product price:  $16.15
/ea

Key Features

Width
7"
Color
Black
Material
Ballistic Nylon
Features
Removable Shoulder Strap
Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20794-8828
Zoro #
G0191408
UPC #
-
Country of Origin
China

Dimensions

Width
7"
Length
5 1/4 in
Overall Length
5 1/4 in
Height
4"
Depth
5-1/4"
Overall Height
4 in
Overall Depth
5 1/4 in
Overall Width
7 in

Details

Item
Tool Bag
Color
Black
Material
Ballistic Nylon
Features
Removable Shoulder Strap
Number of Inside Pockets
0
Number of Outside Pockets
0
Number of Pieces
1
Number of Pockets
0
Closure Type
Zipper
Primary Application
General Purpose
Shape
Rectangle
Number of Bags
1

Description

Tool Bag, Material Ballistic Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 4 in, Overall Depth 5 1/4 in, Overall Width 7 in, Color Black, Shape Rectangle, Features Removable Shoulder Strap, Number of Handles 1, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Primary Application General Purpose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.