Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Gauge, Freeze Proof

  • Mfr # 4106732

  • Zoro # G5194585


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Series
LFS
Gauge Case Material
Nylon
Gauge Connection Size
3/4 in
Gauge Accuracy
+/-3.00%
Smallest Graduation
2 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4106732
Zoro #
G5194585
UPC #
-
Country of Origin
United States

Dimensions

Gauge Connection Size
3/4 in
Connection Size
3/4 in Female Garden Hose Thread
Gauge Nominal Dial Size
2 1/2 in
Process Connection Size
3/4 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Series
LFS
Item
Pressure Gauge
Gauge Case Material
Nylon
Gauge Accuracy
+/-3.00%
Smallest Graduation
2 psi
Basic Gauge Case Material
Plastic
Basic Gauge Lens Material
Plastic
Gauge Primary Range Units
psi
Graduations
20 psi
Gauge Primary Range Numbered Graduations
20
Gauge Socket Material
Brass
Case Color
Black
Gauge Sensor Material
Phosphor Bronze
Gauge Application
Home Water Pressure Testing
Features
Freeze Proof
Connection Location
Top
Gauge Primary Range Values
0 to 160
Basic Gauge Wetted Parts
Brass / Bronze
Pressure and Vacuum Gauge Type
Pressure Gauge
For Use With
Standard Water Faucets
Operating Temp. Range
-40 Degrees to 150 Degrees F
Basic Gauge Socket Material
Brass
Gauge Filled With
Glycerin
Range
0 to 160 psi
Gauge Connection Type
FGHT
Liquid Filled
Yes
Gauge Panel Mountable
No
Calibration Certificate Included
No
Gauge Connection Location
Top
Gauge Case Color
Black
Includes
Brass Spigot, Washer
Gauge Primary Range Smallest Graduation
2
Gauge Lens Material
Acrylic
Basic Gauge Sensor Material
Bronze
Application
Water Pressure Testing
Process Connection Gender
Female
Process Connection Location
Top
Primary Scale Minor Graduations
2
Accuracy Grade
ASME B40.100 Grade B
Primary Scale Units
psi
Dial Color
White
Scale Type
Single
Freeze Resistant Movement
Yes
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Connection Type
FGHT
Accuracy Scale
Full Scale
Accuracy
+/-3.00%
Compatible Process Media
Water
Pressure Gauge Type
Home Water Line Test Kit
Sensor Type
Bourdon Tube
Socket Material
Brass
Primary Pressure Range
0 to 160
Pressure Range Type
Pressure
Standards
ASME
Lens Material
Acrylic
Sensor Material
Phosphor Bronze
Primary Scale Pressure Measurement - Maximum
160 psi
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Case Material
Zytel Nylon

Description

Water Pressure Gauge,Freeze Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.