Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lysol Disinfectant Spray, Spring Waterfall, 19 oz Aerosol, PK12 36241-76075

Disinfectant Spray, Spring Waterfall, 19 oz Aerosol, PK12 (Discontinued)

  • Mfr # 36241-76075
  • Zoro # G6082113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36241-76075
Zoro #
G6082113
UPC #
10036241760752
Country of Origin
United States

Details

Container Type
Aerosol Spray
Fragrance
Spring Waterfall
Primary Chemical
Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate; Ethanol
Capacity
19 oz
For Use On
Hard, Non-Porous Surfaces
Physical Form
Liquid
Net Weight
20 lbs
Application
Disinfectant/Sanitizer
Effective to Remove
Bacteria; Fungus; Germs; Mildew; Mold; Viruses
Standards
EPA Reg. No. 777-99; EPA List N; Complies with the VOC (Volatile Organic Compound) Limits, Including California; Fully Registered with the Federal EPA and each of the 50 State EPA Agencies (and the District of Columbia); Complies with TSCA Regulations; Meets OSHA Bloodborne Pathogens Standards; Meets AOAC Germicidal Spray Product Test Standards for Hospital Aerosol Disinfectants; NSF Classification D1

Description

Professional LYSOL® Brand Disinfectant Spray, Spring Waterfall, 19 oz Aerosol, 12 Cans/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.