Shop PROFESSIONAL PLASTICS
See all product information
Create Account
1/2X36Yd 10Mil Brn PTFE Glass Cloth Tape
- Mfr # CGSTAPE-6159-1/2
- Zoro # G723727953
product price:Â
$
49.55
/ea
Key Features
Imperial Tape Length
108 ft
Imperial Tape Width
1/2 in
Material
PTFE
Color
Brown
Tape Thickness
0.010 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-6159-1/2
- Zoro #
- G723727953
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Imperial Tape Length
- 108 ft
- Imperial Tape Width
- 1/2 in
- Tape Thickness
- 0.010 mil
Details
- Material
- PTFE
- Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.