Shop PROFESSIONAL PLASTICS
See all product information
Create Account
5453 3"X36Yds Brown PTFE Glass Cloth Tape
- Mfr # CGSTAPE-6158(6mil) -3
- Zoro # G023727967
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Material
PTFE
Imperial Tape Width
3 in
Imperial Tape Length
108 ft
Tape Thickness
0.006 mil
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-6158(6mil) -3
- Zoro #
- G023727967
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Imperial Tape Width
- 3 in
- Imperial Tape Length
- 108 ft
- Tape Thickness
- 0.006 mil
Details
- Material
- PTFE
- Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.