19MM White Komacel Sheet, 0.748 X 48.000 X 96.000 Each

  • Mfr # SPVCEL.748X48.000X96.000WHKOMC

  • Zoro # G400913600


product price:  $309.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Length
96
Height
0.748
Material
Komacel
Weight
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPVCEL.748X48.000X96.000WHKOMC
Zoro #
G400913600
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
0.748
Width
48

Details

Color
White
Material
Komacel
Weight
105
Specific Gravity (73 Deg: g/cm3)
0.8

Description

KomacelTM Tough and Versatile Material for Multiple Uses. An integral skin-foam sheet made of rigid PVC according to the Celuka process, KomacelTM has characteristics, such as ease of fabrication, that make it appropriate for applications in a variety of industries, including advertising, construction, electrical, photographic and others. Among Komacel's most important features are its high flexural strength and light weight. It is sound- and vibration-absorbent with low thermal conductivity and high insulating value. Weatherproof and light-fast, it is also chemical-resistant and non-corroding. Because it will not absorb water, it resists rot, and it is ready for indoor or outdoor use without pretreatment. The sheets are available in white only. KomacelTM sheets are not harmful to your health or the environment in their manufacture, processing, application and disposal. All products comply with all national and international regulations protecting health and environment. Produced in ISO 9001 factory. Komacel Applications: Substrate for signs - easily screen printed, painted, laminated; ideal for vinyl letter application Exhibit and trade-show booths Point-of-purchase and 3D displays Photo mounting Arts and crafts Dimensional lettering Marine Refrigeration Vehicle manufacturing Theater and stage sets Models, architectural prototypes Wood replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.