.220 Thick X 22 Inch Tall Acrylic Student Desktop Sneeze Guard With Fo

  • Mfr # FABDESKEXTEND22X22X22

  • Zoro # G700922470


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Length
6
Weight
13
Height
6
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABDESKEXTEND22X22X22
Zoro #
G700922470
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6
Height
6
Width
6

Details

Weight
13

Description

Student Shields Plexiglass School Desktop Sneeze Guard Barriers - Rigid, Clear Plexiglass Sneeze Guard Virus Shields can be placed on students desktop to block airborne viral droplets. These clear plastic sneeze blocking protective shields can be produced to customer specifications for Primary, Secondary and High Schools, as well as, Colleges & Universities. Clear Desktop Sneeze Guard Barriers allows excellent visual connection between teacher and student, while protecting both. Suitable for school class rooms, libraries, and cafeterias. Plexiglass Acrylic Folding Desk-ExtendTM Acrylic Sneeze Guards (with Forever Hinge) can also be carried by students from class-to-class (depending on school policy and COVID protection strategy). Made from .220" thick ACRYLIC PLEXIGLASS (with Living Hinge) (see video), Includes THREE Clear Plastic Panels: ONE FRONT Panel & TWO SIDE Return Panels. Acrylic Folding Desk-ExtendTM Acrylic Sneeze Guards are Pre-Assembled (attached with Living Hinge - see video below) and supplied with FIVE Flexible Mounts Edges are Rounded for Safety Clear and Impact-Resistant for long life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.