3 PC Pack For 32 IN Wide X 96 IN Long X 30 IN Tall - .187 Thick (P) ,

  • Mfr # FAB-CAFETABLE.187X32X96X30TALL

  • Zoro # G100930778


product price:  $539.99
/pk 3, $180.00/ea
Free Shipping & Returns

Key Features

Color
Clear
Weight
42
Length
10
Width
10
Height
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAB-CAFETABLE.187X32X96X30TALL
Zoro #
G100930778
UPC #
-
Country of Origin
Multiple

Dimensions

Length
10
Width
10
Height
10

Details

Color
Clear
Weight
42
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Cafeteria Table Dividers - Clear Polycarbonate Cafeteria Table Dividers and Clear Plexiglass Cafeteria Table Dividers are available from Professional Plastics in standard and custom sizes. These sneeze guard dividers are currently being utilized in cafeterias to protect workers at meat-packing plants and other large factory environments. Of course, these dividers are also suitable for cafeterias and schools, universities, and other public spaces such as restaurants, food courts, hotels, and airports. Professional Plastics is currently producing these clear sneeze guard table dividers for both rectangular and round tables. These tabletop sneeze guards are a critical form of campus PPE (personal protective equipment) allowing university and college campuses to reopen safely, especially in dining halls and libraries. Simple 3 Piece Package - each piece has a slot to quickly assemble by sliding 3 pieces together. Plexiglass Acrylic is 17 Times Stronger than Glass (and more clear than glass) - sold in .125" and .187" standard thicknesses. Polycarbonate is 10 Times Stronger than Acrylic - 170 Times Stronger than Glass !! Two Standard Table Sizes (Seats Six): Narrow Table: 32" wide x 96" long x 30" high (includes 1 piece 30" x 96", and 2 pieces 30" x 32") Wide Table: 46" wide x 96" long x 30" high (includes 1 piece 30" x 96", and 2 pieces 30" x 46") Protection from airborne droplets from contagious sneeze or cough Shipped directly to businesses, schools, universities & public buildings. Order Online or Send us your Custom Size Today Also Available: 4 Person Round or Square Table Divider (for round or square tables) and 4 Person Rectangular Table Divider

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.