Shop PROFESSIONAL PLASTICS
See all product information
Create Account
3/4X36Yd Brn PTFE Fabric Tape
- Mfr # CGSTAPE-6158-3/4
- Zoro # G523727962
product price:Â
$
57.45
/ea
Key Features
Tape Length
108 ft
Tape Width
3/4 in
Material
PTFE
Tape Color
Brown
Tape Thickness
0.005 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-6158-3/4
- Zoro #
- G523727962
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tape Length
- 108 ft
- Tape Width
- 3/4 in
- Tape Thickness
- 0.005 mil
Details
- Material
- PTFE
- Tape Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.