5480 2"X36Yds Gray PTFE Skived Film Tape
- Mfr # CGSTAPE-1157-2
- Zoro # G223727989
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Tape Length
108 ft
Tape Thickness
0.002 mil
Material
PTFE
Tape Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-1157-2
- Zoro #
- G223727989
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tape Length
- 108 ft
- Tape Thickness
- 0.002 mil
- Tape Width
- 2 in
Details
- Material
- PTFE
- Tape Color
- Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.