5% Borated HDPE Sheet, 1.000 X 48.000 X 96.000 ( Each)

  • Mfr # SHDPEBOR51.000X48.000X96.000

  • Zoro # G000914168


product price:  $1,714.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
96
Height
1
Material
Borated PE
Weight
210
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHDPEBOR51.000X48.000X96.000
Zoro #
G000914168
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
1
Width
48

Details

Material
Borated PE
Weight
210
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Borated Polyethylene: a neutron shielding material used medical and industrial applications. Professional Plastics offers borated polyethylene is various sizes, grades, brands and concentrations. Types & Grades of Borated Polyethylene: Densetec HDPE - Borated Sheet (5% Borated - Green Color) Densetec Borated Sheet is a product specially designed for nuclear shielding applications. The material employs 5% Boron by weight to shield neutrons in a variety of applications including high intensity X-rays, cancer treatment facilities, nuclear submarines, and nuclear power plants. King Plasti-Shield® Borated Polyethylene (5% Borated Purple Color) King Plasti-Shield® has been used as medical and industrial neutron shielding for more than 25 years. It is a light-weight, cost-effective and easily fabricated solution for a wide variety of neutron-shielding needs. Compared to paraffin-based products, King Plasti-Shield sheets are durable and perform well in a wider range of temperatures. King Plasti-Shield® is offered in three grades: Industrial Grade (PURPLE COLOR, 5%* Boron by Weight) W is effective in medical and other applications requiring attenuation of thermal neutrons. Grade III (RED COLOR, 2%* Boron by Weight) W Grade II (YELLOW COLOR, 1%* Boron by Weight) W - Virgin Polyethylene (natural color) Grade II (yellow, 1% boron) and Grade III (red, 2% boron) are used as neutron shielding in the construction and repair of US Navy ships. These products are manufactured to MIL-P-23536, Rev. A. Certification and testing is available to meet MIL-Spec. requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.